Breathing mask, disposable Uvex silv-Air pro 8113
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
- Protection against pollutants up to 4 times the limit value
- Soft material edges for a more comfortable fit
- Seamless one-piece headband for comfortable and secure fitting of masks
- Integrated, flexibly adjustable nose clip
- Hydrophobic material treatment
- Foam layers in chin and nose area for optimal seated seal
- Exhalation valve to reduce exhalation resistance and reduce heat and moisture under the mask
- Masks are individually packaged
- Mask meets the requirements for high dust exposure (D-marking dolomite dust test)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!