Welcome to Würth Slowakia For trade customers only
Builder's safety helmet, 6-point

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Builder's safety helmet, 6-point

Very comfortable to wear and secure fit through ergonomic and height-adjustable inner

See product details

Available in 5 versions
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
  • Interior with rotary wheel for optimal adjustment

  • Projection-free interior to prevent localised pressure upon impact

  • Extended protective area for the neck

  • Ventilation area totalling 240 mm2

  • 5-rib design

  • Offset head strap

  • Large lateral surfaces
Notice

BG Bau recommends replacing hard hats made of thermoplastics after a maximum of four years.