Welcome to Würth Slowakia For trade customers only
Impact cap

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Impact cap

Casual head protection with a modern baseball cap look. Cap provides ideal protection where there is a risk of hitting the head.
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
  • EN 812 certification, size 54-59 cm adjustable with hook-and-loop fastening

  • Shell made of hard plastic with foam padding

  • Integrated ventilation holes, integrated sweatband

  • Area of application: -30°C to +50 °C

  • Upper material: 100% cotton

  • Does not replace EN 397 certified industrial hard helmet