Welcome to Würth Slowakia For trade customers only
Max carbide bushing chisel
Max carbide bushing chisel - 1
Max carbide bushing chisel - 2
Max carbide bushing chisel - 3

For detailed information, other images and documents, please select individual articles from the following table.

Max carbide bushing chisel

One-piece premium bush hammer with carbide teeth and tool holder suitable for SDS-max.

See product details

Available in 1 version
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
  • Very long service life and optimum performance due to the 25 high-quality carbide teeth

  • Very compact bushing head for noticeable weight saving and therefore more pleasant working compared to conventional standard versions.

  • Optimum power transmission as the chisel is produced from a single piece
Notice

The texturing of the surface depends on the number of teeth and duration of bushing tool application as well as the impact power.