Standard butane gas 190 g
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
- Pierceable cartridge containing butane/propane gas mixture, 80:20
- With Gas Lock System (GLS) in accordance with EN 417:2012 standard
- If the cartridge is mistakenly removed from the device, the gas flow is virtually stopped
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!