Welcome to Würth Slowakia For trade customers only
Butyl car body sealing tape
Butyl car body sealing tape - 1
Butyl car body sealing tape - 2
Butyl car body sealing tape - 3

For detailed information, other images and documents, please select individual articles from the following table.

Butyl car body sealing tape

For universal use for sealing overlaps and screw connections in the vehicle sector and in container and caravan construction

See product details

Available in 1 version
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
Excellent adhesive property


The tape is highly adhesive and has excellent permanent bonding power on a wide variety of surfaces, e.g. metal, plastic, wood, stone etc.



Good resistance to UV, weather and water


Can also be used outdoors and withstands rain and any other weather conditions (not suitable for use under water).



Resistant to ageing and high temperatures


  • When used correctly, adhesion and perfect sealing can last for several years

  • Also suitable for applications that are subject to high temperatures, e.g. sealing on bodywork


Impervious to vapour diffusion


The sealing tape forms a water-tight seal and prevents moisture from penetrating the bodywork.



Noise-damping and vibration-damping



Self-fusing



Solvent-free and silicone-free



Immediate seal

Application area