For detailed information, other images and documents, please select individual articles from the following table.
Butyl round cord
Highly adhesive, self-bonding round sealing cord made from butyl rubber for overlapping sealing. Very good compatibility with all known surfaces and good UV, weather and water resistance.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Excellent compatibility with all familiar surfaces
Good compatibility with metals, concrete, masonry, wood, glass, hard PVC, bitumen, paint systems, as well as extremely good adhesive properties, enables a number of combinations in sealing systems.
Excellent resistance to UV, weathering and water
For both indoor and outdoor use.
Impermeable to vapour diffusion
Self-fusing
Compatible with Plexiglas and Macrolon
The self-fusing butyl round cord has high adhesive strength, and boasts excellent insulating and moisture-resistant properties. The tape has good compatibility with metals, concrete, masonry, wood, glass, hard PVC, bitumen and painting systems. The very good adhesion properties enable a diverse combination in sealing systems. Ideally suited for mounting parts in the automotive sector, e.g. bonding lower door cladding films, attaching trim panels or sealing storage tanks, silos, trapezoidal plate roofs and similar items to prevent vibrations. Suitable for all overlapping sealing applications for assembly parts in the automotive and roof area, façade and equipment construction, in the furniture and interior construction industry, in sanitary and electrical installation as well as all similar applications such as involving grommets, sleeves, cable end caps or similar components.
Application instructions: The surfaces to be sealed must be dry, capable of bearing load and free from grease and dust. The application temperature should not be below +5°C. Absorbent and porous surfaces must be pre-treated with Würth butyl/bitumen primer. The butyl tape cord must be carefully pushed onto the surface. Pressing the sealing surfaces together results in a perfect seal. Butyl has a "cold flow" tendency (flow characteristic of the tape) Butyl products should therefore always be secured mechanically, e.g. screwing the parts, applying a press-on profile. When using a press-on profile, the profile manufacturer's specifications regarding the width of the butyl tape must be observed. Using excessive contact pressure on the profile will cause the sealing compound to be "pushed out". Never compress butyl products absolutely flat (use the supplied disc as a spacer)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!