Mini vulcanised fibre disc CERALINE CERALINE
For detailed information, other images and documents, please select individual articles from the following table.
Mini vulcanised fibre disc CERALINE CERALINE
For use on offset compressed air angle grinders and flexible shafts in hard-to-reach places.
Exclusively for trade customers
Register now and access more than 125,000 products

Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Extremely high and very fast material removal rate with cool grinding
High-performance sanding grain and active grinding top layer
Very long service life and low contact pressure
High-performance ceramic abrasive grain
Notice
- 76 mm dia. discs can also be used on 115 mm pneumatic or electric angle grinders in conjunction with an M14 holder.
- Work only with appropriate protective equipment, such as safety goggles, gloves, hearing protection etc.
- Free of iron, chlorine and sulphur (≤ 0.1%)
Application area
- For machining welding seams, surface sanding, removing varnishes and paint, sharpening tools, dressing and smoothing, deburring, edge and finish machining, rust removal, especially in hard-to-reach places.
- For stainless steel; rust, acid and heat-resistant steels (high-alloyed); steel and aluminium
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!