Table hinge
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
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
For mounting up to A = 100 mm for example, you can use ASSY countersunk screws with 3 mm diameter, up to A = 160 mm, you can use ASSY countersunk screws with 3.5 mm diameter.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!