Cable grommet, double-sided
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
- Resistant to corrosion, weathering (UV radiation, ozone) acids and weak caustic solutions, brief wetting with oil and solvents (e.g. fuel)
- Temperature range: -40°C to +120°C
- Tolerances according to ISO 3302-1 M2
- Material: EPDM rubber
- Colour: black
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!