Welcome to Würth Slowakia For trade customers only
Canister coating ORSY®protec
Canister coating ORSY<SUP>®</SUP>protec - 1
Canister coating ORSY<SUP>®</SUP>protec - 2

For detailed information, other images and documents, please select individual articles from the following table.

Canister coating ORSY®protec

Electrically conductive canister coating for all 20 l REFILLOmat active agents

See product details

Available in 1 version
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
According to TRbF 143 (technical rules for flammable liquids), portable plastic vessels with a volume of more than 5 litres may only be used for the active storage of flammable liquids with a flash point of up to 35 °C if they are sufficiently electrostatically conductive or, during active storage, are equipped with a sufficiently conductive device.



Electrostatically conductive and shielding


Protection against electrostatic charging in accordance with TRbF 143.



Compatible with the ORSY®protec earthing cable thanks to "button connection"


Simple and correct earthing (equipotential bonding).



Moisture-repellent coating


Storage in damp environments and long-term storage are possible.



Expert report by TÜV Hessen

Notice
  • Use only in conjunction with an earthing cable.

  • 089187075 For ORSY®protec sheaths purchased from 01/01/2021, as the press stud changes from 7 mm to 10 mm from 01/01/2021.
Application area