For detailed information, other images and documents, please select individual articles from the following table.
Spoiler car windscreen wiper
With premounted multi-adapter
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Resealable individual packaging
- Lengths can be individually customised
- Low storage costs and minimal space requirement
Improved aerodynamics
Higher driving speeds possible compared with standard windscreen wipers.
Robust metal bar system
- Individual joints connected via stainless steel rivets
- High resistance to weathering
- Stainless steel pin joints in plastic casing
- Quiet wiper blade behaviour on the windscreen
Refillable (replacement rubber wiper blade)
- Optimised storage costs
- Protects resources (environment)
Scope of delivery:
1 x windscreen wiper with profile edge protection including preinstalled multi-adapter and 9 x 3 U-hook adapter for high vehicle coverage
Make sure that the windscreen is free of oil, wax, tar and other soiling, so that the service life is not negatively affected.
Always lay a protective material on the windscreen when mounting.
For older cars with hook mountings (9 x 4 and 9 x 3 mm) and new vehicles with hook wiper arms (normally small cars)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!