For detailed information, other images and documents, please select individual articles from the following table.
Case ORSY® 200
Optimum storage of small parts, tools and machinery with customisable layout options. Compartment divided using cross-linked foam 13 x 13 mm and base section insert.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Case height 105 mm
High impact strength, extremely robust and impact-resistant
- Resistant to grease, oil, and fuel
- Temperature-resistant from -25°C to +90°C
- Low tare weight
The steel-pin hinge guarantees a long service life and makes the case a robust and durable product
Folding handle is ergonomically adapted to give the best fit for the hand
Extensive range of equipment and accessories for customisable layout options
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!