Welcome to Würth Slowakia For trade customers only
Cavity wax PLUS
Cavity wax PLUS - 1
Cavity wax PLUS - 2
Cavity wax PLUS - 3

For detailed information, other images and documents, please select individual articles from the following table.

Cavity wax PLUS

For repairs and long-lasting preservation

See product details

Available in 2 versions
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
  • High creep capability and very good penetration, effectively protects even hard-to-reach rebates

  • Water-displacing effect, penetrates and displaces moisture

  • Free from aromatic compounds, suitable for commercially available paints and rubber and plastic components

  • High resistance to heat and good flexibility at low temperatures

  • Optimal corrosion protection from a layer thickness of just 50 µ

  • VOC reduced

  • Very high solids content

  • Yield: Aerosol ±180 g/m² at 50 µ dry/liquid (1,000 ml container) ±80 g/m² at 50 µ dry
Notice

The material temperature should be +10°C to +30°C. After use, turn aerosol can upside down and spray until nozzle is empty.

Application area