Chair and box angle bracket
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Chair and box angle bracket
Ideal for non-structural wood to wood connections. Countersunk bores on either side for neat head connections
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Holes countersunk and offset on either side for optimised mounting
- For arm lengths up to 75 mm: 2 bore holes
- For arm lengths from 90 mm: 3 bore holes
- Sheet steel galvanised on both sides (St37 + A2K)
- Application in utilisation classes 1 and 2 in line with EN 1995:2013
Application area
Non load-bearing connection of lightweight wooden structures such as boxes, packaging, furniture, chairs or securing battens without structural attachment.
Instructions
ASSY 4 and ASSYplus countersunk head screws are suitable fasteners in line with ETA 11/0190
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!