Profi charging station 22 kW
For detailed information, other images and documents, please select individual articles from the following table.
Profi charging station 22 kW
For charging hybrid and electric cars with a type 2 charging point
Exclusively for trade customers
Register now and access more than 125,000 products

Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Smart wall-mounted charging unit
- The charging station is suitable for connection to PV systems for excess PV charging
- Excess PV charging allows an electric vehicle to be charged from low-cost PV power
- Products of other PV inverter manufacturers can be connected with a smart meter
Sleek and timeless design with intuitive operation
- The wall-mounted charging unit can be placed on a wide variety of surfaces
- Charging is controlled and visualised via a web interface
- LED display for clear visibility of charging mode
Compliant with legislation on measurement and calibration (ME-compliant)
Protection on-site provided by a type A 30 mA residual current circuit breaker
Charging current adjustable between 6 and 32 A
Made in Germany
Notice
- The wall box has blackout protection to maintain the household power grid in the case of failure under peak load
- Integrated DC fault current circuit breaker
- Backend-capable via integrated GSM modem (4G/5G/LTE)
Application area
Suitable for private and public sector applications
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!