Welcome to Würth Slowakia For trade customers only
Protective gloves Ansell AlphaTec® 58-270

For detailed information, other images and documents, please select individual articles from the following table.

Protective gloves Ansell AlphaTec® 58-270

Chemical-resistant gloves with excellent grip and high dexterity

See product details

Available in 6 versions
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
  • Special protection: AlphaTec® 58-270 safety gloves have a thin nitrile shell that enables EN 374 Type A chemical protection with breathable comfort

  • Reinforced grip: The ANSELL GRIP™ coating provides superior grip for safer handling

  • Enhanced features: The special safety cuffs of the AlphaTec® 58-270 industrial glove make it easy to put on and take off, facilitating daily use.

  • Increased dexterity: Their seamless 15-gauge construction reduces stress and improves dexterity

  • Heightened comfort: In addition, the nylon lining stores less heat, reduces perspiration and provides greater comfort.

  • Enhanced durability: These AlphaTec® gloves are durable and have abrasion resistance according to ANSI Level 4.