Chemical protective glove Uvex protector NK4025B
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
Very robust protective glove that combines impermeability and optimal cut protection with multi-layer technology
- Certified in accordance with EN 388:2016 (4 X 4 4 C) and EN ISO 374-1:2016/Type A (J K N O P T)
- High cut protection due to the multi-layer design of the substrate made of cotton, HPPE and glass
- Good resistance to grease, mineral oils and many chemicals
- Good grip in damp, wet and oily areas
- Very comfortable
- Free from harmful substances in accordance with OEKO-TEX® Standard 100
Application area
- Work involving high risk of cuts and chemical contact
- Work activities with high mechanical stress
- Sheet metal processing
- Mechanical engineering and tool manufacturing
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!