Welcome to Würth Slowakia For trade customers only
Load bar PAT one-piece
Load bar PAT one-piece - 1
Load bar PAT one-piece - 2
Load bar PAT one-piece - 3
Load bar PAT one-piece - 4

For detailed information, other images and documents, please select individual articles from the following table.

Load bar PAT one-piece

Load bar for securing heavy loads in vehicle interiors.

See product details

Available in 1 version
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
Large adjustment area with adjustable clamping element and high-strength hook



Simple and secure positioning and locking with the patented clamping/hinge element.



Made from reinforced aluminium tube


Very light, for optimal handling and the highest locking force BC.



Stable, long-lasting quality – can be recycled