For detailed information, other images and documents, please select individual articles from the following table.
Clamping lever with male thread in reinforced design
Die-cast zinc clamping lever with reinforced toothing thanks to inserted toothed ring
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- For safe and optimum loosening for almost every clamping task
 
Clamp levers are used when the clamping area is limited or a particular tension setting is desired. The thread insert is connected to the handle with a serrated edge and can be removed.
By lifting (pulling) the grip, the serration is freed and the clamp lever can be moved to the appropriate clamping position. On “letting go”, the grip clicks back into the place automatically.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!