Cleaning agent for washing areas
For detailed information, other images and documents, please select individual articles from the following table.
Cleaning agent for washing areas
Removes soiling such as scale, mineral and soap residues, rust spots, grease, vegetable oils
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Acid-based cleaning agent
- Removes mineral (scale) and organic (oil, grease) residues
Restores a clean appearance to often very dirty washing areas
Can be used to clean floors, walls and partitions dividing the washing areas
Notice
May damage untreated metals by leaving a surface film; this can be removed by polishing.
Application areaSpecially formulated to clean industrial washing areas or areas used for washing cars, HGVs and boats
InstructionsIntensive treatment: Dilute to 50%. Spray on the surfaces to be cleaned using an acid-resistant sprayer; brush and leave to work for approx. 5 minutes, depending on the degree of soiling.
Regular treatment: Dilute between 10% and 20%. Spray on the surfaces to be cleaned using an acid-resistant sprayer; brush and leave to work for approx. 5 minutes, depending on the degree of soiling.
Regular treatment: Dilute between 10% and 20%. Spray on the surfaces to be cleaned using an acid-resistant sprayer; brush and leave to work for approx. 5 minutes, depending on the degree of soiling.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!