For detailed information, other images and documents, please select individual articles from the following table.
Cleaning concentrate active wash
pH-neutral car shampoo for active-cleaning brush washing of passenger cars and commercial vehicles
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Based on active cleaning surfactants
- Dirt particles are completely encapsulated and can be rinsed away with water
- Good cleaning results
Combination of special ingredients enables brushes to slide better
- Protects vehicle surfaces
- Prevents brushes from getting dirty
No streaking when using preservers and drying aids
Can be used with these in machines with water recycling systems
Easily biodegradable in accordance with OECD*.
Does not compromise the effectiveness of light fluid separators
* OECD = Organisation for Economic Co-operation and Development
- Do not allow to dry!
- Store in a frost-free place!
For cleaning vehicles in automatic car washes
- Dispense undiluted in the brush washing system using the dispensing pump. When dispensing using an injector, dilute beforehand with 1 part active wash to 9 parts water.
- Application concentration: 0.02–0.2%
- Consumption per vehicle: approx. 12–14 ml
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!