The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
ECOLINE cleaning paper
The all-rounder for the most common cleaning tasks
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/16093290.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/16093305.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/16093288.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/557426816.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333432.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/116477439.jpg)
Variants
Register now and access more than 125,000 products
- Highly absorbent
- Fits all common dispensers
- In various plies and widths
- Low lint
- High absorption capacity and tear-resistant
- Certified with the EU Ecolabel
Our products with the EU Ecolabel seal are resource-conserving and environmentally friendly. The EU Ecolabel seal certifies the use of sustainable cultivation resources and defines clear requirements for environmentally friendly processes throughout the entire production stage.
The cleaning paper is suitable for cleaning surfaces in a range of sectors (vehicles, metalworking, kitchen construction). Soiling such as oil and grease can be removed with the cleaning paper. Due to the high strength of the cloth, it can also be used to clean coarse materials from surfaces, for example chips and edges.
Clean the surfaces with cleaning paper. It is possible to increase the cleaning effect of the cloth by using Würth cleaning agents.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!