For detailed information, other images and documents, please select individual articles from the following table.
Cleaning paper
Ideal for mopping up liquids, removing moist waste or cleaning tools and machine parts of oils and greases
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Highly absorbent
- Low lint
- High absorption capacity and tear-resistant
- Fits all common dispensers.
- After removal of the inner tube with spiral perforation, it is also suitable for dispenser boxes with centre-feed dispensers
Our products with the EU Ecolabel seal are resource-conserving and environmentally friendly. The EU Ecolabel seal certifies the use of sustainable cultivation resources and defines clear requirements for environmentally friendly processes throughout the entire production stage.
The cleaning paper is suitable for cleaning surfaces in a range of sectors (vehicles, metalworking, kitchen construction). Soiling such as oil and grease can be removed with the cleaning paper. Due to the high strength of the cloth, surfaces can also be cleaned of coarse materials such as chips and edges.
Clean the surfaces with cleaning paper. It is possible to increase the cleaning effect of the cloth by using Würth cleaning agents.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!