For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
High-quality carnauba waxes together with jojoba oil provide optimum care
- Freshens up colours and gives them a satiny gloss
- Plastics keep their elasticity. Eliminates squeaks and creaking noises
- Well-kept appearance, looks as good as new (new vehicle appearance)
Gentle on materials
The pre-determined breaking points of the (passenger) airbag are not affected.
Provides lasting protection against environmental influences
- Protects against ageing and stops the material becoming brittle
- Does not bleach the cockpit
Anti-static
Saves continual dusting
Contains no phosphates and no organic solvents.
Fast-separating in waste water in accordance with German Ecological Standard Test B 5105.
Biodegradability> 95%
AOX and silicon-free
Does not contain phosphates or organic solvents, AOX-free, biodegradable > 95 %, pH value: approx. 5.5, silicone-free
It is recommended to pre-clean the surface with Active Clean. Spray the cockpit care onto a clean, dry cloth and apply to the parts to be treated. Protect from frost.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!