For detailed information, other images and documents, please select individual articles from the following table.
Cockpit cleaning and care spray
Provides outstanding cleaning power and gentle care in a single step.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Cleaning and care in a single product
- Only short time required to treat the vehicle interior
- For universal use on all plastic components in the vehicle interior
Optimum care
- Freshens up colours
- Gives a satin finish’
Anti-static effect
Prevents fast re-contamination
Gentle spray mist
- Simple, targeted use
- User-friendly application
Citrus scent
Do not spray on the windscreen and side windows. Air the vehicle interior briefly following application.
For cleaning and care of passenger car, truck and bus interiors. For instruments, door coverings, plastics and rubber mats.
Spray directly onto the surface to be cleaned from a distance of approx. 20 cm and wipe away with a clean, dry cloth.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!