Welcome to Würth Slowakia For trade customers only
Cold-shrink tape
Cold-shrink tape - 1
Cold-shrink tape - 2

For detailed information, other images and documents, please select individual articles from the following table.

Cold-shrink tape

For permanent airtight sealing of butt joints and sleeve joints of air ducts, folded spiral seam pipes and flexible pipes in pneumatic systems

See product details

Available in 1 version
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
Highly flexible and adaptable polyethylene film


No folds are created during assembly



The film can take mechanical loads and is tear-proof.


Screw heads can be covered without difficulty



The adhesive is odourless and contains no solvents, chloro-hydrocarbons or aromatic hydrocarbons


No unpleasant odour during application or during subsequent operation of the plant



The cold shrink tape is UV-resistant when applied in a double layer


Even possible to apply outdoors

Application area