Welcome to Würth Slowakia For trade customers only
Compressed air drum pump

For detailed information, other images and documents, please select individual articles from the following table.

Compressed air drum pump

Pneumatically operated, double-action pump for non-aggressive liquids, oils, low-viscosity greases
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
  • Digital measuring instrument with LCD display

  • Min./max. output: 1/25 l per minute

  • Total height/weight: 1230 mm, 8 kg
Notice

Max. air pressure of 10 bar must not be exceeded. At working temperatures below 10°C, the pump output is lower. The digital measuring instrument cannot be calibrated.