Compression cable lug DIN 46235
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
- For single, multi, fine and superfine wire copper conductors e.g. in accordance with DIN EN 60228 Class 1, 2, 5 and 6
- With markings for correct crimping
Notice
The user must check the inserted cable (using a pull-out test, if required).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!