EUROFAST® concrete fastener ISPC
		
	For detailed information, other images and documents, please select individual articles from the following table.
EUROFAST® concrete fastener ISPC
Pre-assembled concrete fastener for attaching insulation and roof sheeting on concrete surfaces
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
						- Concrete grade min. C 20/25
 - Drill hole depth = fastener length + min. 10 mm
 - Effective anchorage depth min. 35 mm
 
A pressure disc with a diameter of 70 mm can be added to the concrete fastener to optimise pressure distribution.
Application area
				   		The fastener is suitable for use on solid concrete or concrete hollow block boards.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!