For detailed information, other images and documents, please select individual articles from the following table.
45° connection piece for hard-to-reach lubrication and manifold points
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
On central low-viscosity grease lubrication units:
Lines with a diameter of 4 mm are connected to connection pieces with tapered rings and union bolts M8x1.
On central grease lubrication units:
Lines with a diameter of 6 mm are connected to connection pieces with double-tapered rings and union bolts M10x1.
For connection of a line to a lubrication or divider manifold point if an insertable or cutting-ring fitting cannot be screwed in directly.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!