Straight connection piece for hard-to-reach lubrication and manifold points
For detailed information, other images and documents, please select individual articles from the following table.
Straight connection piece for hard-to-reach lubrication and manifold points
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
On central low-viscosity grease lubrication units:
Lines with a diameter of 4 mm are connected to connection pieces with tapered rings and union bolts M8x1.
On central grease lubrication units:
Lines with a diameter of 6 mm are connected to connection pieces with double-tapered rings and union bolts M10x1.
Application area
For extension if the lubrication or support point is recessed.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!