Welcome to Würth Slowakia For trade customers only
Joint seal
Joint seal - 1
Joint seal - 2
Joint seal - 3

For detailed information, other images and documents, please select individual articles from the following table.

Joint seal

One-sided, self-adhesive, profiled aluminium roll for durable and secure sealing of typical roof junctions.

See product details

Available in 1 version
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
Ideal alternative to sheet metal and lead flashing



Material adapts perfectly to roof surface:


The embossed surface structure allows it to be optimally moulded to the roof and easily bent in any direction



Problem-free drainage of water


ensured by almost flat surface



No harmful heavy metals such as lead



UV and weather-resistant



Paint-coated surface allows optimum adaptation to the respective tile



Permanently elastic, temperature-resistant butyl adhesive with high adhesive strength on almost all substrates

Application area
Optimum sealing of junctions (chimneys, skylights, dormers etc.).