SE 15 furniture connector
For detailed information, other images and documents, please select individual articles from the following table.
SE 15 furniture connector
High-quality connector from the S series. Can be replaced with all 15 mm cam lock connectors via identical bore. The alternative to fixed connection.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Complete system made of steel, with zinc-plated surface
- Highly durable traction
- Housing ∅ 15 mm, bolts ∅ 7 mm
- Can be tightened with AF 4 hex key
- Simple and easy to install; option for overhead installation too
- Long tightening distance of 3.5 mm
- Tolerates tolerances
- Vibration-resistant
Application area
Standard furniture
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!