Welcome to Würth Slowakia For trade customers only
Recharchable LED Hand Lamp Ergopower Compact
Recharchable LED Hand Lamp Ergopower Compact - 1
Recharchable LED Hand Lamp Ergopower Compact - 2
Recharchable LED Hand Lamp Ergopower Compact - 3

For detailed information, other images and documents, please select individual articles from the following table.

Recharchable LED Hand Lamp Ergopower Compact

Powerful LED Hand Lamp with compact design

See product details

Available in 1 version

Price for selected packaging unit

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 0800 121 854

Prices for customers after login

Exclusive Würth design



IP65 protection against water and dust


Two-component housing with good grip



High flexibility


One hook



Wrist strap



Main light 5W SMD LED, spot light 2W LED



Luminaire head can be swiveled by 160°


Spot light above the luminaire head



Strong magnets


two magnets on the back side and one on the bottom of the lamp



Battery charging status


Four indicator lights



Charing Via USB-C interface



Switch mode


Spot light, main light low, main light high



Latest lithium-ion battery technology


Short charging time, long light duration



The light intensity is infinitely variable:


  • Main light low: 225 lm

  • Main Light High: 450 lm

  • Spot light: 150 lm
Notice

Li-Ion battery: 3.7 V, 2200 mAh, 8.14Wh