For detailed information, other images and documents, please select individual articles from the following table.
Rechargeable LED hand-held lamp Ergopower Slim+
Adjustable LED hand-held lamp in a slim design. With USB-C charging port and wireless charging option.
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/101506.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/432654265.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/638335671.jpg)
Variants
Register now and access more than 125,000 products
Light levels
- 450–50 lm main light
- 150 lm spotlight
Switching sequence
Spotlight/main light/off
Main light with dimming function – press and hold the button
The light flashes briefly when the lowest or highest light level is reached
Charging time: approx. 3.5 hours via USB cable/approx. 4 hours via charging pad
The light can either be charged via the USB-C cable or the wireless charging pad
Light head pivots 150°
Magnets on the rear and underside of the light
Plastic hook – 360° rotatable and retractable
USB power supply and USB-C cable included in scope of delivery
Charging pad NOT included in scope of delivery
Lithium-ion battery, 3.7 V, 2200 mAh
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!