Welcome to Würth Slowakia For trade customers only
Cordless impact wrench ASS 18 1/2 inch COMPACT M-CUBE
Cordless impact wrench ASS 18 1/2 inch COMPACT M-CUBE - 1
Cordless impact wrench ASS 18 1/2 inch COMPACT M-CUBE - 2
Cordless impact wrench ASS 18 1/2 inch COMPACT M-CUBE - 3
Cordless impact wrench ASS 18 1/2 inch COMPACT M-CUBE - 4
Cordless impact wrench ASS 18 1/2 inch COMPACT M-CUBE - 5
Cordless impact wrench ASS 18 1/2 inch COMPACT M-CUBE - 6
Cordless impact wrench ASS 18 1/2 inch COMPACT M-CUBE - 7
Cordless impact wrench ASS 18 1/2 inch COMPACT M-CUBE - 8

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Cordless impact wrench ASS 18 1/2 inch COMPACT M-CUBE

Compact and powerful cordless impact wrench with adjustable power settings and high breakaway torque for versatile applications

See product details

Available in 2 versions

Price for selected packaging unit

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 0800 121 854

Prices for customers after login

  • Three power levels plus an additional automatic mode that shuts down the motor when the impact mechanism is started, thus minimising the risk of damage to the screw connection

  • High rotation speed and impact frequency result in a higher breakaway torque of up to approx. 800 Nm, which also enables jammed wheel nuts to be loosened

  • The brushless motor with overload protection is low-maintenance, durable and powerful

  • Effortless and user-friendly working due to the compact and lightweight design with rubberised handle

  • No recoil or torque effect on the wrist

  • Triple LED on the gear head provides optimum illumination of the working area
Notice

Impact wrenches are not torque drivers. Connections requiring a specific torque must be checked by means of a torque measuring device after tightening with the impact wrench. Use hearing and eye protection.

Application area