For detailed information, other images and documents, please select individual articles from the following table.
LDPE fold masker
High tear-resistant, pre-folded cover film with UV-resistant PE-coated fabric cover tape for indoor and outdoor applications.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
UV-resistant
Can be removed residue-free within up to three weeks.
- Long-term fabric adhesive with thick natural rubber adhesive
- Good water and solvent resistance
- Bonding also possible on slightly soiled or slightly structured surfaces
- Adhesive edge not suitable for use on glass e.g. tinted glass/self-tint glass).
- Certain plastic surfaces (certain types of PVC) and cellulose nitrate varnishes and precious metals may cause residues. In these cases a test application for 48 hours is recommended. Not suitable for porous or absorbent surfaces, e.g. porous natural stone, marble, granite, concrete and untreated wood. Discolouration may occur on these surfaces.
The time-saving and compact 2-in-1 system can be used for temporary protection of many surfaces during spray painting, plaster and façade cleaning. The product also offers a time-saving alternative to conventional, full-surface adhesive protective films when it comes to window protection in the indoor and outdoor areas
Substrate must be dry and free from grease and dust.
Unroll, affix the adhesive tape, cut, unfold the film
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!