Welcome to Würth Slowakia For trade customers only
HDPE UV fold masker
HDPE UV fold masker - 1
HDPE UV fold masker - 2
HDPE UV fold masker - 3
HDPE UV fold masker - 4
HDPE UV fold masker - 5
HDPE UV fold masker - 6
HDPE UV fold masker - 7
HDPE UV fold masker - 8
HDPE UV fold masker - 9
HDPE UV fold masker - 10
HDPE UV fold masker - 11
HDPE UV fold masker - 12

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

HDPE UV fold masker

Statically charged, pre-folded cover film with a UV-resistant PE-coated fabric masking tape for indoor and outdoor use. Provides temporary protection on many surfaces during painting and plastering work.

See product details

Available in 3 versions
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
UV-resistant


Can be removed residue-free within up to three weeks



Edge-adhering HDPE film


  • Pre-folded

  • Lightly embossed

  • Charged with static electricity


Highly adhesive on paint


The paint will not run thanks to the embossed film.



Additional fixing element not required


The film clings to the surface due to the static electricity charge.



Bonding also possible on slightly soiled or slightly textured surfaces

Notice
  • Adhesive edge not suitable for use on coated glass (e.g. tinted glass/self-tinting glass).

  • Plastic surfaces with plasticisers and nitrate varnishes and precious metals may lead to residues. In these cases, a test application of 48 hours is recommended. Not suitable for porous or absorbent surfaces, e.g. porous natural stone, marble, granite, concrete and wood (non-painted). Discolouration may occur on these surfaces.
Application area
Instructions
Affix and unroll.
Fold open
Finished mask.
Pull off