Ring-shaped crimp cable lug DIN 46234 and similar
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
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
The user must check the inserted cable (using a pull-out test, if required).
Application area
For multi-wire, fine-wire and very fine wire copper conductors, such as compliant with DIN EN 60228 Class 2, 5 and 6
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!