Cross-connector with intermediate plate in accordance with DIN 48845
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
Connection options:
- Ribbon cable up to 30-mm width
- Round conductor ∅ 8–10 mm
With slotted screws M6 x 25 and nuts
Material: Steel (thickness 2 mm), hot-dip zinc-plated
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!