Cross-earther with flat lug
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
Flat lug
- Length 2 m
- Width of 30 mm
- 2 through-holes 10 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!