CLL 24P cross line laser
For detailed information, other images and documents, please select individual articles from the following table.
CLL 24P cross line laser
Self-levelling cross line laser with green laser lines and very good visibility, even in bright light conditions
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Self-levelling
- Self-levelling in seconds for rapid alignment
- Large switch for activating the automatic self-levelling mode
- Automatic monitoring eliminates levelling errors
- If the self-levelling range is exceeded, the laser lines start flashing
Simple operation
- The lines can be switched individually using the button
- Manual mode can be activated by pressing and holding the power button
- Integrated battery pack and USB-C port for charging using all common mains plugs
- Robust housing with protection against damaging quantities of splash water and dust
- Can also be used over longer distances by locating the laser beams using the universal receiver (available separately)
Wide range of fastening options
- The holder can be attached to metal surfaces using the integrated magnet
- In addition, the holder can also be fixed to different surfaces using screws or cable ties
- It can also be installed on a 1/4 inch tripod
Includes magnetic holder, storage case and USB-C to USB-A cable
Application area
Ideal for construction work, renovations, installing tiles and drywall and for positioning furniture, pictures and shelves
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!