Curved piece for Favor clamping element
For detailed information, other images and documents, please select individual articles from the following table.
Curved piece for Favor clamping element
These clamping elements are used to connect threaded rods or pull rods with steel constructions. Steel casting S355, plain.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Enhance welding suitability compared to curved pieces produced from malleable iron
- The connections can only transfer tensile forces from the secondary beams
- Can be adapted to the relevant inclination between the pull rod and steel construction
Notice
A clamping element consists of a curved piece and a shim ring.
Only intended for frameworks with primarily static loading.
Application area
- Connection component system for attaching tie rods to steel profiles
- Connection of roof or wall secondary beams in hall construction
- Wind, stabilisation and cross bracing in steel constructions
Instructions
The curved pieces are positioned over the slot provided in the steel beam and welded.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!