Cut-resistant protective glove
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
Medium-sized neoprene knitted glove, cut-resistant (class 3) and with thermal protection
- Palm and fingertips parts with foam neoprene layer
- Kevlar® para-aramid/acrylic fiber lining, seamless circular knit, knitted cuff
- Comfortable to wear, fits well, flexible
- Reliable grip in dry, greasy, oily and slightly damp conditions
- Excellent tactile sensitivity
- Good abrasion resistance for long service life
- Breathable
- Good cut and heat protection, recommended maximum contact temperature 250°C
- Good alternative to leather glove
Application area
Suitable for working with hot objects and objects with sharp edges
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!