Cutting disc CERALINE Longlife & Speed for steel and stainless steel
For detailed information, other images and documents, please select individual articles from the following table.
Cutting disc CERALINE Longlife & Speed for steel and stainless steel
Made from high-performance ceramic abrasive grain with optimum binding system for extremely long service life, maximum cutting performance and optimum cutting properties
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Maximum working comfort
- Very large safety buffer
- Extremely low thermal load
- Low contact pressure
- Hardly any reworking necessary
- Considerably less stress on the user
Notice
- Store in a dry place at 20°C room temperature
- Work only with appropriate protective clothing
- Always use an appropriate protective cover when performing cutting work
- Only use undamaged discs
- Do not jam/tilt the discs during cutting - increased risk of breakage!
- Ensure proper contact pressure
- Always clamp cutting discs (straight design) with metal ring towards the power tool
- For further information, please refer to the package insert
Application area
- Particularly suitable for steel and stainless steel
- Optimum cutting properties, particularly in very hard and demanding workpieces as well as solid materials
- Equally able to cut thick and thin materials such as pipes, solid materials, flat materials etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!