Longlife cutting disc For aluminium/non-ferrous metals
For detailed information, other images and documents, please select individual articles from the following table.
Longlife cutting disc For aluminium/non-ferrous metals
Very long service life and good cutting performance
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Extremely low susceptibility to breakage
- Very high lateral stability
Notice
- Storage: dry, at 20°C ambient temperature
- Work only with appropriate protective clothing
- Always use an appropriate protective cover when performing cutting work
- Only use undamaged discs
- Do not jam/tilt the discs during cutting — increased risk of breakage!
- Ensure proper contact pressure
- Always clamp cutting discs (straight design) with metal ring towards the machine
- For further information, refer to the package leaflet
Application area
- Particularly suitable for aluminium, aluminium alloys and other non-ferrous metals such as copper, brass, bronze etc.
- Separating sprues, solid materials, pipes, profiles and sheet metal etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!