Speed cutting disc For aluminium/non-ferrous metals
For detailed information, other images and documents, please select individual articles from the following table.
Speed cutting disc For aluminium/non-ferrous metals
Very good cutting performance with a long service life
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Very fast cutting times
- Extremely thin for precise, almost burr- and chatter-free cuts (very clean and cool cutting surfaces)
- Very easy to use and ensures user- and machine-friendly working
- Very good breakage resistance
Notice
- Storage: dry, at 20°C ambient temperature
- Work only with appropriate protective clothing
- Always use an appropriate protective cover when performing cutting work
- Only use undamaged discs
- Do not jam/tilt the discs during cutting - increased risk of breakage!
- Ensure proper contact pressure
- Always clamp cutting discs (straight design) with metal ring towards the power tool
- For further information, please refer to the package insert
Application area
- Particularly suitable for aluminium, aluminium alloys and other non-ferrous metals such as copper, brass, bronze etc.
- Particularly effective at cutting thin-walled pipes and profiles (e.g. window profiles), thin metal sheets, roof coverings, roof gutters etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!