Welcome to Würth Slowakia For trade customers only
clamping screws Open construction, with welded ends
clamping screws Open construction, with welded ends - 1
clamping screws Open construction, with welded ends - 2

For detailed information, other images and documents, please select individual articles from the following table.

clamping screws Open construction, with welded ends

DIN 1480 with welded ends, plain steel

See product details

Available in 5 versions
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
Notice

Turnbuckle sleeves in accordance with DIN 1478 must be assembled with weld-on ends in accordance with DIN 34828 from the same material (S235JR). In this case, the load capacity of the turnbuckle sleeves is always greater than that of the weld-on ends. When assembled with connecting parts made from other materials, especially materials with a higher tensile strength, the load capacity of the turnbuckle sleeves must be checked separately.