For detailed information, other images and documents, please select individual articles from the following table.
Round steel chain, short-link A2 stainless steel
Chain diameter 2-3 mm according to DIN 5685 A. Chain diameter 4-10 mm according to DIN 766.
- Thickness: 5 mm
- External width: 17 mm
- Internal width: 6 mm
- Length of link (internal): 18.5 mm
- Material: Stainless steel A2
- Surface: Plain
- DIN: 766
- Permissible load: 3.2 kN
- RoHS-compliant: Yes
- show more ... show less ...
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
These chains have not been developed or manufactured for lifting purposes as part of lifting gear or load-bearing equipment.
Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!